Lockout Tag, Danger/Peligro, Polyester, 3 in Width, 5 3/4 in Height, Write On Surface: Yes

  • Mfr # 133557

  • Zoro # G8520519


product price:  $56.69
/ea

Key Features

Header
Danger/Peligro
Material
Polyester
Write on Surface
Yes
Height
5 3/4 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
133557
Zoro #
G8520519
UPC #
754473900960
Country of Origin
United States

Dimensions

Height
5 3/4 in
Width
3 in
Thickness
0.0252 in
Hole Size
3/8 in
Hole Diameter
3/8 in

Details

Item
Lockout Tag
Header
Danger/Peligro
Legend
Do Not Open This Lock/Tag May Only Be Removed By:
Material
Polyester
Write on Surface
Yes
Standards
OSHA
Legend Color
Black/Red
Withstand Pull Force
80 lb
No. of Ties Included
25
Legend/Background Color
Black/Red/White
Shape
Rectangle
Header Legend Color
White
Laminated
Yes
Includes
(25) Nylon Ties
Grommet Material
Metal
Tie Material
Nylon
Background Color
White
Legend Style
Text
Language
English, Spanish
For Use With
Lockout Tagout
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Maximum Pull Force
50 lbf
Includes Ties
Yes
Header Text Color
White
Number of Printed Sides
2
Signage Type
Tag
For Location
Indoor, Outdoor
Sign Material
Heavy Duty Polyester
Sign Out Sections
Date, Fecha, Name, Nombre
Minimum Temperature
-40 Degrees F
Maximum Temperature
176 Degrees F
Fastener Type
Nylon Ties
Safety Tag Legend - Back Side
No Hacer Funcionar! Nombre Fecha
Sign Header Background Color
Black/Red

Description

Lockout Tag, Front Side Legend Do Not Remove Tag, Header Danger; Peligro, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend No Hacer Funcionar! Nombre Fecha, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Date, Fecha, Name, Nombre, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Lockout Tagout, Grommet Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.