Mnt Brkt, Pwdr Ct, Large Pipe 2-4 in dia

  • Mfr # LSG-LP-2204 PCY

  • Zoro # G8523313


product price:  $98.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Includes
Adapter Bracket, Bolts, Installation Instructions
Finish
Powder Coated Safety Yellow
Overall Height
2.75 in
Connects
Gate to Large Pipe 2 to 4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSG-LP-2204 PCY
Zoro #
G8523313
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.75 in
Length (In.)
6 in
Width (In.)
4 1/2 in
Depth (In.)
2 3/4 in
Width
4 1/2 in
Length (Ft.)
6 in
Overall Length
6 in

Details

Item
Mounting Bracket
Material
Mild Steel
Includes
Adapter Bracket, Bolts, Installation Instructions
Finish
Powder Coated Safety Yellow
Connects
Gate to Large Pipe 2 to 4 in dia
Provides
Optional No-Drill Mounting of Gates to Mounting Surface
Function
Mounting Adapter
Compatible Manufacturer Model Number
LSG-15-GAL, LSG-15-PCY, LSG-18-GAL, LSG-18-PCY, LSG-21-GAL, LSG-21-PCY, LSG-24-GAL, LSG-24-PCY, LSG-27-GAL, LSG-27-PCY, LSG-30-GAL, LSG-30-PCY, LSG-33-GAL, LSG-33-PCY, LSG-36-GAL, LSG-36-PCY, LSG-40-GAL, LSG-40-PCY, LSG-44-GAL, LSG-44-PCY, LSG-48-GAL, LSG-48-PCY

Description

Optional Mounting Bracket, For Gate Type Ladder Safety Gate, Steel, Powder-Coated, Includes Adapter Bracket, Bolts, Installation Instructions, Overall Height 2 3/4 in, Overall Length 6 in, Compatible Brand and Series PS Safety Access, Compatible Manufacturer Model Number LSG-1520-304SW, LSG-1520-GAL, LSG-1520-PCY, LSG-2030-304SW, LSG-2030-GAL, LSG-2030-PCY, LSG-3040-304SW, LSG-3040-GAL, LSG-3040-PCY, LSG-4050-304SW, LSG-4050-GAL, LSG-4050-PCY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.