Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb
Mfr # 811
Zoro # G8524677
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Tank Weight
20 lb
For Use With
143200
Color
Black
Bracket Type
Box Type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811
Zoro #
G8524677
UPC #
-
Country of Origin
United States
Dimensions
For Tank Diameter
8 in
Details
Item
Fire Extinguisher Bracket
Material
Steel
For Tank Weight
20 lb
For Use With
143200
Color
Black
Bracket Type
Box Type
For Number of Extinguishers
(1) 20 lb
For Extinguisher Type
Carbon Dioxide
Standards
ASTM B117, UL Listed
For Location
Indoor, Outdoor
For Extinguisher Manufacturer
Amerex
Body Material
Steel
Type
8
Strap Material
Metal
Description
Fire Extinguisher Bracket, For Extinguisher Type Carbon Dioxide, For Location Indoor, Outdoor, For Tank Weight 20 lb, For Use With 332, 715, 718, 792, 796, B570, Mounting Location Marine, Vehicle, Wall, Strap Material Metal, Body Material Steel, Bracket Type Strap Bracket Box Style, Color Black, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 20 lb, For Tank Diameter 8 in, Standards ASTM B117, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.