Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Cart, 4 Shelf, Zinc, 48x18x67 In.

  • Mfr # 3TPC3

  • Zoro # G8525237


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
600 lb
Number of Shelves
4
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TPC3
Zoro #
G8525237
UPC #
190735482384
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Length
48"
Shelf Length
48 in
Caster Dia.
3 in
Shelf Width
18"
Overall Width
48 in
Overall Height
68 in
Caster Wheel Diameter
3 in

Details

Material
Steel
Color
Silver
Load Capacity
600 lb
Item
Wire Shelving Unit
Number of Shelves
4
Wire Shelving Material
Steel
Adjustable Increments
1 in
Wire Shelving Type
Mobile
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Caster Type
(4) Swivel
Shelf Capacity
150 lb
Wire Shelving Finish
Zinc Plated
Caster Lock
(2) Brakes
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Caster Material
Polymer
Shelf Adjustments
1 in
Finish
Zinc-Plated
Recommended Environments
Dry
Caster Wheel/Tread Material
Polymer
Post Shape
Round
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brakes
Shelf Adjustment Increments
1 in
Adjustability
Adjustable
Load Capacity per Shelf
150 lb
Shelving Configuration
Standalone
Whole Unit Load Capacity
600 lb
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Steel, Zinc-Plated, Silver, Overall Depth 18 in, Overall Height 68 in, Overall Width 48 in, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes, Caster Wheel/Tread Material Polymer, Caster Wheel Diameter 3 in, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 600 lb, Number of Shelves 4, Shelf Adjustment Type Split Sleeve, Shelf Adjustment Increments 1 in, Shelving Configuration Standalone, Adjustability Adjustable, Post Shape Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.