Tire Chains, Dual Triples, V-bar, PK2
Mfr # QG4841
Zoro # G8525526
product price:Â $409.99
/pk 2, $205.00/ea
Free Shipping & Returns
Key Features
Type
Dual Triples, V-bar
Fits
9.00-20; 10-22.5
Includes
(2) Chains
Compatible Vehicle Type
Commercial Truck
Compatible Tire Size
10-22.5, 9.00-20 Dual Tires
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QG4841
Zoro #
G8525526
UPC #
044182009437
Country of Origin
China
Dimensions
Compatible Tire Size
10-22.5, 9.00-20 Dual Tires
Trade Size
9/32 in
Details
Item
Tire Chains
Type
Dual Triples, V-bar
Fits
9.00-20; 10-22.5
Includes
(2) Chains
Compatible Vehicle Type
Commercial Truck
Product Type
Tire Chain
Chain Link Style
V-Bar
Material
Steel
Cross Member Pattern
Ladder
Description
Tire Chains, Product Type Tire Chain, Compatible Tire Size 10-22.5, 9.00-20 Dual Tires, Material Steel, Grade Not Applicable, Chain Link Style V-Bar, Finish Not Applicable, Trade Size 9/32 in, Cross Member Pattern Ladder, Includes (2) Chains, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.