36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb.

  • Mfr # 41R377

  • Zoro # G8526935


product price:  $14.79
/ea

Key Features

AWS Classification
ER70S-2
Material
Carbon Steel
Length
36 in
Container Type
Tube
Container Size
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41R377
Zoro #
G8526935
UPC #
190735831229
Country of Origin
Multiple

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
1 lb
Overall Length
36 in
Overall Diameter
0.0938 in

Details

Item
TIG Welding Rod
AWS Classification
ER70S-2
Material
Carbon Steel
Container Type
Tube
Tensile Strength
79,000 psi
Application
For Welding On All Grades Of Mild And Carbon Steels
Standards
AWS A5.18
Series
ER70S-2
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
70 ksi
Tensile Strength (Minimum Required)
70 ksi
Compatible Shielding Gas
100% Argon
Welding Current Designation
DCEN
Yield Strength (As Welded)
58 ksi
Yield Strength (Minimum Required)
58 ksi
Process
TIG Welding (GTAW)
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Finish/Coating
Copper-Coated
Weight
1 lb
Elongation (As Welded)
22%

Description

TIG Welding Rod, AWS Classification ER70S-2, Material Carbon Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series ER70S-2, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEN, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up, Tensile Strength (Minimum Required) 70 ksi

Restrictions

WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.