Adjustable Spreader Beam, 1000 lb., 48 In

  • Mfr # 16-1/2-4

  • Zoro # G8527811


product price:  $873.04
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
12 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-1/2-4
Zoro #
G8527811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Bail Height
1/2 in
Minimum Material Length
12 in
Bail Inside Width
1 1/8 in
Maximum Material Length
48 in
Bail Inside Length
1 3/4 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
48 in
Min. Spread
12 in
Working Load Limit
1,000 lb
Standards
ASME
Includes
Top Lifting Shackle and Two Load Shackles
Headroom
7 1/8 in
Spread Adjustment Increments
6 in
Maximum Headroom
8 in
Hardware Included
Shackles
Minimum Headroom
7 1/8 in
Minimum Spread
12 in
Bail Adjustment Increments
4 in
Bail Adjustability
Adjustable
Beam Type
Lifting and Spreader Beam
Maximum Spread
48 in
Spread Adjustability
Adjustable

Description

Lifting and Spreader Beam, Working Load Limit 1,000 lb, Spread Adjustability Adjustable, Overall Length 48 in, Minimum Spread 12 in, Maximum Spread 48 in, Minimum Headroom 7 1/8 in, Maximum Headroom 8 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.