Fire Resistant Cooling Vest, Blue, Banwear Cotton, 2XL
Mfr # 6626-B
Zoro # G8527985
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Cooling Time
4 to 8 hr
Workwear Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6626-B
Zoro #
G8527985
UPC #
816230011828
Country of Origin
China
Dimensions
Size
2XL
Fits Chest Size
41 in to 43 in
Length
26 in
Workwear Size
2XL
Maximum Chest Size
43 in
Minimum Chest Size
41 in
Details
Item
Cooling Vest
Color
Navy
Standards
ANSI 107, FTMS 191-5903
Material Trade Name
Cotton
Cooling Time
4 to 8 hr
Workwear Color
Blue
Workwear Cooling Technology
Cold Pack Inserts
Includes
(4) Cool Packs, Cooler Bag
Workwear Material Properties
Flame Resistant
Closure Type
Hook-and-Loop
Cooling Method
Cold Pack Inserts
Maximum Cooling Time
4 to 8 hr
Includes Cooling Inserts
Yes
Description
Cooling Vest, Cooling Method Cold Pack Inserts, Color Navy, Material Cotton, Closure Type Hook-and-Loop, Size 2XL, Maximum Cooling Time 4 to 8 hr, Length 26 in, Maximum Chest Size 43 in, Minimum Chest Size 41 in, Includes (4) Cool Packs, Cooler Bag, Includes Cooling Inserts Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.