Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9417
Zoro #
G8528265
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
72"
Details
Item
Portable Device Battery Wall Charger Kit
Includes
Cable, USB AC Wall Plug
Charges Up To
(1) Device
Power Requirement
120VAC
For Use With
30-Pin Apple Products
Application
30-Pin Apple Products
Description
Portable Device Battery Wall Charger Kit, For Use With 30-Pin Apple Products, Application 30-Pin Apple Products, Cable Length 72 in, Charges Up To (1) Device, Includes Cable, USB AC Wall Plug, Power Requirement 120V AC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.