Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Keyboard, Wired, Black 9276

Keyboard, Wired, Black (Discontinued)

  • Mfr # 9276
  • Zoro # G8528292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9276
Zoro #
G8528292
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
17 in
Cable Length
6 ft
Length
2 in

Details

Item
Keyboard
Corded/Wireless
Corded
Connector Type
USB
Color
Black
Compatible With
PC and Laptop
Includes
Disc Driver

Description

Keyboard, Wired, USB Connector Type, Black, Cable Length 6 ft., Compatible With PC & Laptop, Length 2 In., Width 17 In., Height 7 In., Includes Disc Driver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.