Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Monoprice Laptop Bag, 17 In, Black 8868

Laptop Bag, 17 In, Black (Discontinued)

  • Mfr # 8868
  • Zoro # G8528362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8868
Zoro #
G8528362
UPC #
-
Country of Origin
Unknown

Dimensions

Length
5 1/8 in
Width
19 in
Depth
15 in

Details

Item
Laptop Bag
Fits
17 in Laptop
Color
Black
Material
Ballistic Nylon

Description

Laptop Bag, Fits 17 In. Laptop, Color Black, Material Ballistic Nylon, Length 5-1/8 In., Width 19 In., Depth 15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.