Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Portable Device Battery Car Charger 7859

Portable Device Battery Car Charger (Discontinued)

  • Mfr # 7859
  • Zoro # G8528441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7859
Zoro #
G8528441
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
4 ft.

Details

Item
Portable Device Battery Car Charger
Number of Output Connectors
1
Includes
Car Charger Cable
Charges Up To
(1) Device
Power Requirement
12V DC
For Use With
30-Pin Apple Products

Description

Portable Device Battery Car Charger, Power Requirement 12V DC, Number of Output Connectors 1, For Use With 30-Pin Apple Products, Includes Car Charger Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.