Gloves Dispenser Rack, Epoxy Coated Wire
Mfr # F24739-0003
Zoro # G8528703
product price:Â $72.59
/eaKey Features
Material
Epoxy Coated Wire
Height
8 1/4 in
Color
Blue
Depth
4 1/4 in
Holds
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F24739-0003
Zoro #
G8528703
UPC #
-
Country of Origin
United States
Dimensions
Height
8 1/4 in
Depth
4 1/4 in
Width
17 1/2 in
Details
Item
Gloves Dispenser Rack
Material
Epoxy Coated Wire
Color
Blue
Holds
3
5
17 1/2 in
Description
Gloves Dispenser Rack, Color Blue, Depth 4 1/4 in, Height 8 1/4 in, Material Epoxy Coated Wire, Width 17 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.