Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustee Shower Door, 64 In H, 24 In W, Styrene 85.700

Shower Door, 64 In H, 24 In W, Styrene (Discontinued)

  • Mfr # 85.700
  • Zoro # G8530365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85.700
Zoro #
G8530365
UPC #
671031002228
Country of Origin
United States

Dimensions

Depth (In.)
1
Width (In.)
24
Height (In.)
64

Details

Type
Polished Chrome Finish
Finish
Polished chrome
Material of Construction
Styrene
Item
Shower Door

Description

Shower Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.