Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER020L-20

  • Zoro # G8530681


product price:  $5,346.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER020L-20
Zoro #
G8530681
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
25 7/16 in
Housing Width
16 13/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Depth
9 1/2 in
Body Depth
9 1/2 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
20 ft
Body Width
16 13/16 in
Mfr. Warranty Length
1 yr
Minimum Retracted Length
22 19/32 in
Lifting Hook Opening Width
1 19/32 in
Body Length
25 7/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
14 fpm
Load Capacity
4,000 lb
Min. Between Hooks
22 5/8 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Thermal Protection
Included
Brake
DC Current
Classification
H4
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
16 ft
Amps @ Low Volts
8.6 A
Control
110V Push Button Control Pendant
Reeving
1
Clutch
Friction
Item
Electric Chain Hoist
Number of Speeds
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 80
Motor Horsepower
2 3/8 hp
Maximum Lifting Capacity
4,000 lb
Duty Classification
H4
Current at Min. Voltage
8.6 A
Chain Finish
Nickel Plated
Number of Reeves
1
Overload Protection Included
Yes
Hoist IP Rating
IP55
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Non-Programmable
Headroom
22 19/32 in
Clutch Type
Friction Clutch
Starts and Stops per Hour
360
Body Material
Aluminum
Chain Material
Alloy Steel
Body Finish
Painted
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Brake Type
DC Current
Pendant IP Rating
IP65
Number of Load Chains
1
Controls
Push Button Pendant
Current at Max. Voltage
4.2 A
Includes Brake
Brake Included
Lifting Hook Type
Swivel Hook with Safety Latch
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Fixed Lift Speed
14 fpm
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 22 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.