Hi-Vis Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , XL 1 PR

  • Mfr # 9178PUOXL

  • Zoro # G8531457


product price:  $22.39
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9178PUOXL
Zoro #
G8531457
UPC #
045143635238
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Glove Length
12.5 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High Visibility Orange
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Memphis(TM)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Weight
0.17 oz
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Finger Material
Kevlar(R)
Application
Manufacturing
Standards
ANSI
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
0
Suggested Use Environment
Dry
Thumb Style
Wing
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Puncture Resistant
No
Palm Material
Polyurethane
Latex-Free
No
Brand and Series
MCR Safety CutPro(TM) 9178PUO
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
Kevlar®
Includes Reinforced Thumb Crotch
No
Glove Coating Color
Orange
Double-Dipped
No
Touchscreen Compatible
Yes
Minimum Temperature
Not Rated
Knit Material Color
Orange
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products