Therma Level Gauge, 23"D, 9" Extn, 2"NPT

  • Mfr # H-2-23-9

  • Zoro # G8535335


product price:  $46.39
/ea

Key Features

Type
250 or 500 Gallon Convault Tank
Tank Depth
23 in
Connection Size
2 in NPT
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Assembly Nut Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-23-9
Zoro #
G8535335
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
23 in
Connection Size
2 in NPT
Extension Length
9 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
For Container Depth
23 in
Pipe Size
2 in

Details

Type
250 or 500 Gallon Convault Tank
Calibration Unit Increments
Full, 7/8, 3/4, 5/8, 1/2, 3/8, 1/4, 1/8 Empty
Assembly Nut Material
HDPE
Rivet Material
Brass
Float Material
HDPE
Item
Level Gauge
Rod Material
Galvanized Steel
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner and Outer Plastic
Bushing Material
Aluminum
Accuracy
1/8 of a Tank
Thread Gender
Male
Thread Type
NPT
Units of Measurement
Inches
Float Rod Material
Galvanized Steel
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
For Container Type
No Specific Style
Window Material
Cellulose Acetate
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
For Container Capacity
No Exact Capacity
For Liquid Type
Diesel, Gasoline, Hydraulic Oil
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber
Standards
FL Approved
Graduation Marks
1/8 Increments, Empty, Full

Description

Level Gauge, Extension Length 9 in, Float Material HDPE, For Container Capacity No Exact Capacity, For Container Depth 23 in, For Container Type No Specific Style, For Liquid Type Diesel, Gasoline, Hydraulic Oil, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank, Assembly Nut Material HDPE, Bushing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.