Industrial Pressure Gauge, 0 to 15 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-15-G-CERT

  • Zoro # G8535791


product price:  $60.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-15-G-CERT
Zoro #
G8535791
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Filled With
Glycerin
Calibration Certificate Included
Yes, NIST with Data
Case Color
Black
Gauge Primary Range Numbered Graduations
3
Graduations
3 psi
Gauge Primary Range Smallest Graduation
0.2
Smallest Graduation
0.2 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Socket Material
Brass
Case Material
Zytel Nylon
Wetted Materials
Brass / Copper
Connection Type
MNPT
Standards
ANSI/ASME
Gauge Case Liquid
Glycerin
Includes Calibration Certificate
NIST with Data
Movement Material
Copper Alloy
Process Connection Gender
Male
Field Fillable
No
Pointer Color
Black
Bezel Material
Zytel Nylon
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Dry Dampening Feature
None
Primary Scale Minor Graduations
0.2
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Dial Color
White
Sensor Material
Phosphor Bronze
Movement Type
Swiss
Pressure Gauge Type
Industrial Pressure Gauge
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
3
Scale Type
Single
Bezel Mounting Type
Removable
Case Construction
Corrosion Resistant
Non-Sparking
No
Sensor Type
Bourdon Tube
Vibration Resistance
Liquid-Filled
Pointer Material
Aluminum
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Compatible with Series
Universal
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.