Industrial Pressure Gauge, 0 to 60 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-60-G-CERT

  • Zoro # G8535816


product price:  $65.69
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-210-60-G-CERT
Zoro #
G8535816
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
1 psi
Gauge Primary Range Numbered Graduations
10
Calibration Certificate Included
Yes, NIST with Data
Graduations
10 psi
Case Color
Black
Gauge Filled With
Glycerin
Gauge Primary Range Smallest Graduation
1
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Case Material
Zytel Nylon
Socket Material
Brass
Connection Type
MNPT
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Movement Material
Copper Alloy
Includes Mounting Hardware
No
Removable Bezel
Yes
Bezel Material
Zytel Nylon
Pointer Color
Black
Pointer Material
Aluminum
Bezel Mounting Type
Removable
Pressure Range Type
Pressure
Primary Scale Numeric Increments
10
Primary Scale Minor Graduations
1
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Non-Sparking
No
Case Construction
Corrosion Resistant
Accuracy Grade
ASME B40.100 Grade 1A
Includes Vent Plug
No
Dial Face Material
Aluminum
Field Fillable
No
Dial Color
White
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
NIST with Data
Sensor Material
Phosphor Bronze
Cleaned for Oxygen Service
No
Scale Type
Single
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Movement Type
Swiss
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Maximum Pressure
60
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
SPAN
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products