Industrial Pressure Gauge, 0 to 200 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-200-G-CERT

  • Zoro # G8535843


product price:  $56.75
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LFS-210-200-G-CERT
Zoro #
G8535843
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Gauge Primary Range Smallest Graduation
2
Case Color
Black
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Calibration Certificate Included
Yes, NIST with Data
Gauge Primary Range Numbered Graduations
20
Gauge Filled With
Glycerin
Smallest Graduation
2 psi
Case Material
Zytel Nylon
Socket Material
Brass
Wetted Materials
Brass / Copper
Standards
ANSI/ASME
Connection Type
MNPT
Accuracy Scale
Full Scale
Movement Material
Copper Alloy
Non-Sparking
No
Pressure Range Type
Pressure
Primary Scale Numeric Increments
20
Pointer Material
Aluminum
Field Fillable
No
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Movement Type
Swiss
Bezel Mounting Type
Removable
Includes Mounting Hardware
No
Bezel Material
Zytel Nylon
Dial Color
White
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Freeze Resistant Movement
No
Accuracy Grade
ASME B40.100 Grade 1A
Includes Calibration Certificate
NIST with Data
Cleaned for Oxygen Service
No
Case Construction
Corrosion Resistant
Gauge Case Liquid
Glycerin
Sensor Material
Phosphor Bronze
Dry Dampening Feature
None
Process Connection Gender
Male
Scale Type
Single
Dial Face Material
Aluminum
Pointer Color
Black
Removable Bezel
Yes
Primary Scale Minor Graduations
2
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Compatible with Series
Universal
Case Liquid
Glycerin
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.