Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-400-G-CERT

  • Zoro # G8535861


product price:  $57.89
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-400-G-CERT
Zoro #
G8535861
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
50 psi
Gauge Primary Range Smallest Graduation
5
Case Color
Black
Smallest Graduation
5 psi
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Gauge Filled With
Glycerin
Calibration Certificate Included
Yes, NIST with Data
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Wetted Materials
Brass / Copper
Connection Type
MNPT
Movement Material
Copper Alloy
Process Connection Gender
Male
Includes Vent Plug
No
Field Fillable
No
Non-Sparking
No
Primary Scale Minor Graduations
5
Primary Scale Numeric Increments
50
Scale Type
Single
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Movement Type
Swiss
Cleaned for Oxygen Service
No
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Includes Calibration Certificate
NIST with Data
Pressure Range Type
Pressure
Removable Bezel
Yes
Bezel Mounting Type
Removable
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Bezel Material
Zytel Nylon
Gauge Case Liquid
Glycerin
Dial Color
White
Sensor Material
Phosphor Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Case Construction
Corrosion Resistant
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
400 psi
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.