Vacuum Gauge, 30 Hg to 0, 2-1/2In, 1/4In

  • Mfr # LFS-210-30Hg-G-CERT

  • Zoro # G8536893


product price:  $62.39
/ea

Key Features

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Gauge Nominal Dial Size
2 1/2 in
Basic Gauge Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-30Hg-G-CERT
Zoro #
G8536893
UPC #
-
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT
Nominal Dial Size
2 1/2 in
Process Connection Size
1/4 in
Case Diameter
2.8 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Pressure and Vacuum Gauge Type
Vacuum Gauge
Gauge Application
General Purpose
Liquid Filled
Yes
Basic Gauge Case Material
Plastic
Basic Gauge Wetted Parts
Brass / Copper
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
in Hg
Series
LFS-210
Gauge Filled With
Glycerin
Basic Gauge Socket Material
Brass
Range
30 in Hg Vac to 0
Operating Temp. Range
-40 Degrees to 150 Degrees F
Basic Gauge Sensor Material
Copper
Gauge Lens Material
Polycarbonate
Smallest Graduation
0.5 in Hg
Item
Industrial Vacuum Gauge
Graduations
5 in Hg
Calibration Certificate Included
Yes, NIST with Data
Gauge Case Color
Black
Gauge Primary Range Values
-30 to 0
Gauge Accuracy
+/-1.00%
Gauge Socket Material
Brass Alloy
Gauge Primary Range Smallest Graduation
0.5
Connection Location
Lower
Basic Gauge Lens Material
Plastic
Gauge Case Material
Zytel Nylon
Case Color
Black
Gauge Panel Mountable
No
Gauge Sensor Material
Copper Alloy
Includes Mounting Hardware
No
Case Material
Zytel Nylon
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Panel-Mountable
No
Hazardous Location Rating
Not Rated
Primary Pressure Range
30 to 0
Socket Material
Brass
Process Connection Type
NPT
Movement Type
Swiss
Standards
ANSI/ASME
Pointer Color
Black
Movement Material
Copper Alloy
Accuracy Grade
ANSI/ASME B40.1 Grade 1A
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Dial Color
White
Dial Face Material
Aluminum
Accuracy
+/-1.0%
Blowout Safety Back
No
Pressure Range Type
Vacuum
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Corrosion Resistant
Scale Type
Single
Primary Scale Minor Graduations
0.5
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Field Fillable
No
Lens Material
Acrylic
Bezel Material
Zytel Nylon
Accuracy Scale
Mid-Scale
Bezel Mounting Type
Removable
Non-Sparking
No
Pointer Material
Aluminum
Freeze Resistant Movement
No
Includes Calibration Certificate
NIST with Data
Cleaned for Oxygen Service
No
Primary Scale Units
in Hg
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Primary Scale Numeric Increments
5
Dry Dampening Feature
None
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Process Connection Location
Bottom
Gauge Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
IP Rating
IP66
Compatible with Brand
SPAN
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal

Description

Industrial Vacuum Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.