15" Stainless Steel Radiant Conveyor Toaster

  • Mfr # XTRM-1 120V

  • Zoro # G8539011


product price:  $4,702.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Type
Commercial
Voltage
120V AC
Color
Stainless Steel
Includes
1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control
Width (In.)
15 3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XTRM-1 120V
Zoro #
G8539011
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
15 3/64 in
Length (In.)
17 3/16 in
Width
15"
Depth
17-1/4
Conveyor Width
10 1/2 in
Overall Height
12 1/4 in
Overall Depth
16 3/4 in
Overall Width
15 1/4 in

Details

Item
Radiant Conveyor Toaster
Type
Commercial
Voltage
120V AC
Color
Stainless Steel
Includes
1 in Adjustable Legs, Chrome Coated Wire Feeder, Removable Reflector Tray, Self-Dispensing Bread Drawer, Side Handles, Variable Speed Control
Material
Stainless Steel
Standards
cULus, UL Sanitation Listed
Plug Type
5-15P
Current
14.4 A
Toaster Type
Conveyor
Energy Star Compliant
No
Wattage
1,725 W
Slices per Hour
350

Description

Radiant Conveyor Toaster, Toaster Type Conveyor, Slice Capacity Not Applicable, Slices per Hour 350, Conveyor Width 10 1/2 in, Overall Height 12 1/4 in, Overall Depth 16 3/4 in, Overall Width 15 1/4 in, Voltage 120V AC, Material Stainless Steel, Wattage 1,725 W, Energy Star Compliant No, Standards cULus, UL Sanitation Listed, Plug Type 5-15P, Current 14.4 A

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.