Food Blender, 40 Oz, 1 Speed

  • Mfr # 700G

  • Zoro # G8539571


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700G
Zoro #
G8539571
UPC #
040072990021
Country of Origin
United States

Dimensions

Height
16 1/2 in
Width
8 in
Depth
7 in
Overall Width
8 in
Overall Height
16 1/2 in
Overall Depth
7 in

Details

Item
Food Blender
Type
Heavy-Duty
Capacity
40 oz
HP
1/2 hp
Number of Speeds
1
Hz
60
Material
Die-Cast Base, Glass Container
Standards
UL Listed
RPM High
18,000 RPM
Amps
3 A
Includes
Glass Container
Watts
350 W
Color
Gray
Voltage
120V AC
Features
Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Lid Features a Removable Fill Cap for Blending While Running
Horsepower
1/2 hp
Product Type
Blender
Current
3 A
Frequency
60 Hz
Maximum Speed
18,000 RPM
Includes Sound Enclosure
No
Container Material
Glass
Wattage
350 W
Blending Functions
Smoothie

Description

Food Blender, Capacity 40 oz, Horsepower 1/2 hp, Overall Width 8 in, Overall Depth 7 in, Overall Height 16 1/2 in, Blending Functions Smoothie, Number of Speeds 1, Voltage 120V AC, Maximum Speed 18,000 RPM, Wattage 350 W, Color Gray, Container Material Glass, Includes Sound Enclosure No, Current 3 A, Features Baked Enamel Coating, Clean, Dripless Pour Spout, Easy-Clean, Lid Features a Removable Fill Cap for Blending While Running, Frequency 60 Hz, Includes Glass Container, Product Type Blender

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.