
Thread Cutting Screw, M4-0.70 x 6 mm, Wax Steel Pan Head 1000 PK
Mfr # M46D7500C
Zoro # G8539704
product price:Â $29.99
/pk 1000, $0.03/eaKey Features
Pan Head
Blunt Tip
System of Measurement
Metric
Screw Size
M4-0.70
Fastener Length
6 mm
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M46D7500C
Zoro #
G8539704
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4-0.70
Fastener Length
6 mm
Details
System of Measurement
Metric
Head Type
Pan
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
DIN 7500C
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Point
Type Z
Description
Cutting Screws,M4-0.7X6 DIN7500,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.