Ultra-Low Hoist/Trolley, ANSI/ASME B30.16

  • Mfr # SHB010-20

  • Zoro # G8540131


product price:  $8,935.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Load Capacity
2,000 lb
Fits Beam Flange W
2 9/32 in to 6 7/64 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Pull to Lift Rated Load
59 lb
Hoist Lift
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB010-20
Zoro #
G8540131
UPC #
-
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr
Housing Length
21 1/2 in
Housing Width
21 in
Housing Depth
9 3/4 in
Chain Length
21 ft
For Min. Beam Flange Height
4 1/2 in
Lifting Hook Opening Width
1 3/32 in
Body Depth
9 3/4 in
Mfr. Warranty Length
2 yr
For Min. Beam Flange Width
2 9/32 in
Minimum Retracted Length
4 1/2 in
Body Width
21 in
Maximum Lifting Length
20 ft
For Max. Beam Flange Width
6 13/32 in

Details

Load Capacity
2,000 lb
Fits Beam Flange W
2 9/32 in to 6 7/64 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Item
Chain Hoist
Pull to Lift Rated Load
59 lb
Hoist Lift
20 ft
Brake
Weston Brake
Trolley Configuration
Geared Trolley
Hook Opening
1 1/4 in
Min. Between Hooks
4 1/2 in
Hoist Overload Protection
No
Hoist Mount
Geared Trolley
Headroom
4 1/2 in
Overload Protection Included
Yes
Chain Material
Manganese Alloy
Color
Yellow
Features
Heavy-Duty Wheels and Steel Side Plates, Maintenance-Free Sealed Trolley Bearings, Permanently Attached Hand Geared Trolley, Ultra Low-Profile Lifting and Maximum Hook Travel
Included Components
Safety Latch Hooks
Maximum Lifting Capacity
2,000 lb
Lifting Hook Type
Hook with Safety Latch
Brake Type
Double Pawl Spring
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Mount Type
Geared Trolley
Body Material
Steel
Includes Clutch
Clutch Included
Material
Steel
Operating Position
Vertical
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 100
Number of Reeves
2
Power Source
Manual

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 6 13/32 in, Headroom 4 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 9 3/4 in, Body Material Steel, Body Width 21 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.