Laminating Machine, Roll, Speed 3 Ft/Min
Mfr # SRL-2700-HR
Zoro # G8540165
product price:Â $1,830.99
/ea
Free Shipping & Returns
Key Features
Lamination
Hot
Speed
72 in/min
Max. Document Width
27 in
Warm-Up Time
7 min
Temp.
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SRL-2700-HR
Zoro #
G8540165
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Max. Document Width
27 in
Thickness
1.5 to 3 mil
Length
18 3/4 in
Width
35 3/4 in
Height
11 3/8 in
Overall Depth
18.5 in
Laminating Width - Maximum
27 in
Overall Width
35 3/4 in
Overall Height
11 3/8 in
Film Thickness - Maximum
3 mil
Details
Item
Laminating Machine
Lamination
Hot
Speed
72 in/min
Warm-Up Time
7 min
Temp.
Variable
Includes
Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches
Voltage
120 V
For Use With
RL-18-03-250-1-G, RL-18-15-500-1-G, RL-25-03-250-1-G, RL-25-15-500-1-G, RL-27-03-250-1-G, RL-27-15-500-1-G
Product Type
Laminating Machine
Lamination System
Hot
Compatible Manufacturer Part Number
RL-18-03-250-1-G, RL-18-15-500-1-G, RL-25-03-250-1-G, RL-25-15-500-1-G, RL-27-03-250-1-G, RL-27-15-500-1-G
Power Source
Electric
Description
Laminating Machine, Hot, Length 18 3/4 in, Width 35 3/4 in, Height 11 3/8 in, Temp. Variable, Speed 72 in/min, Max. Document Width 27 in, Thickness 1.5 to 3 mil, Warm-Up Time 7 min, Voltage 120 V, For Use With RL-18-03-250-1-G, RL-18-15-500-1-G, RL-25-03-250-1-G, RL-25-15-500-1-G, RL-27-03-250-1-G, RL-27-15-500-1-G, Includes Adjustable Temperature, Automatic Shut Off, Trimmer/Cutter, Reverse, Safety Shield, Safety Switches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.