Shop SIRCLE

Lam Eclipse 27" Roll Laminator

  • Mfr # ECLIPSE27
  • Zoro # G714851148

product price: 
$
1,800.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1.5 mil to 5 mil
For Use With
RL-18-03-250-1-G; RL-18-15-500-1-G; RL-25-03-250-1-G; RL-25-15-500-1-G; RL-27-03-250-1-G; RL-27-15-500-1-G; RL-12-15-500-1-G; RL-12-03-250-1-G; RLP-12-03-250-1-G; RLP-18-03-250-1-G; RLP-25-03-250-1-G; RLP-27-03-250-1-G
Voltage
120 Volt/60 Htz
Width
37.75 in
Includes
Roller Gap Adjustment: 7 Positions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ECLIPSE27
Zoro #
G714851148
UPC #
811304018871
Country of Origin
Korea, Republic of

Dimensions

Thickness
1.5 mil to 5 mil
Width
37.75 in
Length
18.75 in
Depth
11.5 in

Details

For Use With
RL-18-03-250-1-G; RL-18-15-500-1-G; RL-25-03-250-1-G; RL-25-15-500-1-G; RL-27-03-250-1-G; RL-27-15-500-1-G; RL-12-15-500-1-G; RL-12-03-250-1-G; RLP-12-03-250-1-G; RLP-18-03-250-1-G; RLP-25-03-250-1-G; RLP-27-03-250-1-G
Voltage
120 Volt/60 Htz
Includes
Roller Gap Adjustment: 7 Positions
Temperature Control
Variable + 2 Preset
Display
Digital
Speed Range
0-10 ft/ min
Application
Laminating
Features
Safety Shield, Roller Ideal Bar Release
Warm Up Time
12 Minutes
Heater Type
Quartz
Heating Method
Heated Rollers
Color
Blue
Material
Plastic, Metal

Description

The SircleLam® Eclipse 27 is an easy-to-use and operationally intuitive 27" heated roller roll laminator with mounting capabilities designed with superior technology to provide high quality, professional laminating results. Equipped with variable temperature and speed controls, the Eclipse 27 is capable of accommodating film from 1.3 mil to 5 mil in thickness. Its quick warm-up time, easy-to-read digital display, two temperature presets, and slide away lower idler bar allow for a quick and easy laminating and film loading process. These features, combined with its 3/16" mounting capability, make it a perfect laminating solution for schools, copy shops, large offices and print-on-demand centers.


  • • Auto Shutoff
  • • 3/16" Mounting Capable
  • • 1.5 Mil & 3 Mil Preset Temperature Button
  • • Variable Speed Control
  • • Safety Switches on Feed Table & Safety Shield
  • • 2" Diameter Silicone Heated Rollers
  • • Horizontal End Trimmer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.