Reflective Tape, W 3 In, Red/White

  • Mfr # 18687

  • Zoro # G8540427


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Color
11 in Red/7 in White
Length
50 yd
Thickness
8 mil
Material
Polyester
Performance Temp.
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18687
Zoro #
G8540427
UPC #
-
Country of Origin
United States

Dimensions

Width
2"
Length
50 yd
Thickness
8 mil

Details

Item
Dot C-2 Conspicuity Tape
Color
11 in Red/7 in White
Material
Polyester
Performance Temp.
175
Backing Material
Polyester
Application
Construction, Emergency Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
96 oz/in
Standards
DOT, FMVSS, NHTSA
Indoor or Outdoor Use
Outdoor
Maximum Application Temperature
175 Degrees F
Maximum Operating Temperature
175 Degrees F
Package Configuration
Roll
Reflective Technology
Micro Prismatic
UV Resistant
Yes
Maximum Adhesion Time
10 yr
Minimum Application Temperature
65 Degrees F
Product Form
Roll
Backing Texture
Smooth

Description

Reflective Tape, Reflective Color Red, White, Width 3 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Polyester, Thickness 8 mil, Adhesion Strength 96 oz/in, Backing Texture Smooth, Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.