Coat, Polyester, Class 3 R, Orange, L

  • Mfr # LUX-TJFS-OL

  • Zoro # G8541504


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Orange
Front Closure Type
Snaps, Zipper
Number of Pockets
7+
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TJFS-OL
Zoro #
G8541504
UPC #
021844565937
Country of Origin
China

Dimensions

Size
L
Length
35 in
Fits Chest Size
42 in to 44 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Reflective Stripe Width
2 in

Details

Item
Coat
Material
Polyester
Color
Orange
Front Closure Type
Snaps, Zipper
Number of Pockets
7+
Number of Outside Pockets
4
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
R
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Three Layers of Weather Blocking Fabrics with Bodywarmer
Gender
Men's
Includes Hood
Yes
Style
Parka
Hood Style
Packable Hood in Collar
Temperature Rating
-3 Degrees to 46 Degrees F
Secondary Hazard
Cold-Condition Insulated
Back Stripe Pattern
U
Garment Type
Coat
Hood Features
Roll-Away Hood
Water-Resistant
Yes
Includes Removable Liner
Yes
Reflective Stripe Border Type
None
Series
LUX-TJFS
Seam Style
Heat Sealed
Includes
Silver Reflective Tape
Resists
Water, Wind

Description

Coat, Garment Type Coat, Length Type Mid-Thigh, Style Parka Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size L, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating -3 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.