Jobsite Cabinet, Brown, 60 in W x 30-1/4 in D x 60-3/4 in H

  • Mfr # 1-698990

  • Zoro # G8541732


product price:  $2,949.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
30 1/4 in
Color
Brown
Material
Steel
Features
Access Holes for Electrical Cables; Nearly 17 Linear Feet of Door Shelf Storage; Staked and Welded Hinge; (3) 5/8 in Steel Locking Pins Per Door; (3) Heavy-Duty Lock Hooks Per Door; Welded Corner Gussets
Depth
30-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1-698990
Zoro #
G8541732
UPC #
043419942219
Country of Origin
United States

Dimensions

Overall Width
30 1/4 in
Depth
30-1/4 in
Height
60 3/4 in
Nominal Outside Depth
30 in
Nominal Outside Height
61 in
Nominal Outside Width
60 in
Overall Height
60 3/4 in
Maximum Padlock Shackle Diameter
1 in
Overall Height with Lid Open
60 3/4 in
Overall Depth
60 1/8 in

Details

Color
Brown
Material
Steel
Features
Access Holes for Electrical Cables; Nearly 17 Linear Feet of Door Shelf Storage; Staked and Welded Hinge; (3) 5/8 in Steel Locking Pins Per Door; (3) Heavy-Duty Lock Hooks Per Door; Welded Corner Gussets
Locking System
Padlock
Handle Type
Not Recessed
Tool Storage Type Included
Jobsite Box
Configuration
(3) Full Length Fixed Height, (4) 3W Built-In Shelves On Each Door
Number of Shelves
11
Number of Drawers
0
Includes
(4) Storage Bins on Both Side Wall Doors
Number of Doors
2
Item
Jobsite Cabinet
Body Finish
Powder Coated
Total Storage Capacity
58.7 cu ft
Jobsite Storage Type
Jobsite Cabinet
Body Gauge
16 ga
Series
Jobox
Includes Casters
No
Includes Gas Springs
Gas Springs Not Included
Forklift Compatibility
Compatible with Forklift
Lid Style
Staked, Welded

Description

This Jobsite Storage Cabinet from Crescent is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The cabinet has nearly 17 linear feet of door shelf storage, as well as access holes for electrical cables. The staked and welded hinge offers durability, while the three 5/8 in steel locking pins per door provides security. The cabinet also features three heavy duty lock hooks per door, as well as welded corner gussets. This brown steel jobsite box has a width of 60 1/8 in., height of 60 3/4 in., and depth of 30 1/4 in.. With its 58.7 cu ft storage capacity, this Jobsite Storage Cabinet from Crescent is an essential tool for all projects large or small.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.