Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10323
Zoro #
G8541906
UPC #
079700103236
Country of Origin
Unknown
Dimensions
Size
120 lb.
Container Size
120 lb
Details
Item
Grease
Container Type
Drum
Application
Industrial, Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck
Flash Point
620 Degrees F
Four-Ball Wear
0.47mm
Timken OK Load
40 lb
Grease Color
Red
Grease Container
Drum
Grease Thickener
Lithium Complex
NLGI Grade
2
Specific Gravity
0.92
Max. Operating Temp.
427 Degrees F
Min. Operating Temp.
-40 Degrees F
Standards
NLGI GC-LB
Lubricant NSF Rating
Not Rated
Dropping Point
527 Degrees F
Color
Red
Temp. Range
-40 Degrees to 427 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex
Description
LMX Red Grease, Drum, 120 lb., NLGI Grade 2, Color Red, Temp. Range -40F to +427F, Flash Point Greater Than 620F, Dropping Point 527F, Lithium Complex Base, Film Type Tacky, Specific Gravity .92, Biobased, Biodegradable, Industrial And Heavy Duty Applications, Ag Equipment, Wheel Bearings, Trailer Bearings, Extreme Pressure Applications, Chassis, Truck, Standards NLGI In.GC-LB In., Container Type Drum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.