
Class 10.9, M16-0.80 Hex Head Cap Screw, Plain Steel, 80 mm L, 100 PK
Mfr # M1680D93110
Zoro # G8542014
product price:Â $177.99
/pk 100, $1.78/ea
Free Shipping & Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Fastener Length
80 mm
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
M1680D93110
Zoro #
G8542014
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16-0.80
Fastener Length
80 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Description
M16X80 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.