Fire Extinguisher, 30 lb Capacity, Class D , UL RatingD , Sodium Chloride 24 sec, Discharge Time:

  • Mfr # B570

  • Zoro # G8542152


product price:  $1,152.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
D
UL Rating
D
Valve Material
Chrome-Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B570
Zoro #
G8542152
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
8 in
Cylinder Height
35 in
Manufacturer Warranty Length
6 yr

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
D
UL Rating
D
Valve Material
Chrome-Plated Brass
Extinguishing Agent Material Composition
Sodium Chloride
Extinguishing Agent Type
Sodium Chloride
Standards
FM, NFPA 10
Maximum Discharge Distance
6 ft
Discharge Time
24 sec
For Fire Type
Combustible Metal Alloys, Combustible Metals
Mount Type
Bracket
Pressure Type
Stored
Features
Large Stainless Steel Loop Pull Pin
Includes
Mount Bracket
Minimum Operating Temperature
-40 Degrees F
Cylinder Color
Yellow
Usable Life
6 yr
For Environment
Heavy Industrial, Light industrial
Charging
Rechargeable
Includes Mounting Hardware
Yes
Market
Industrial
Fill Type
Charged and Filled
Maximum Operating Temperature
120 Degrees F
Cylinder Finish
Painted
Container Type
Cylinder
Included Mount Bracket
Wall Bracket
Maximum Operating Pressure
195 psi
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Yellow, Cylinder Diameter 8 in, Cylinder Height 35 in, Cylinder Material Steel, Discharge Time 24 sec, Extinguisher Capacity 30 lb, Extinguisher Class D, Extinguishing Agent Material Composition Sodium Chloride, Extinguishing Agent Type Dry Powder, Features Large Stainless Steel Loop Pull Pin, Fill Type Charged and Filled, For Environment Heavy Industrial, Light industrial

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products