Shop Desk, 34-1/2 x 53 x 29In, Medium Gray

  • Mfr # SR-57 MED GRAY

  • Zoro # G8542222


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Overall Width
34 1/2 in
Overall Height
53 in
Overall Depth
29 in
Writing Surface Height
43 in
Shop Desk Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SR-57 MED GRAY
Zoro #
G8542222
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
34 1/2 in
Overall Height
53 in
Overall Depth
29 in
Writing Surface Height
43 in
Shelf Width
34 1/2 in
Shelf Depth
9 in, 15 in
Shelf WxD
34 1/2 in x 15 in, 34 1/2 in x 9 in
Writing Surface Height from Ground
43 in

Details

Item
Shop Desk
Shop Desk Style
Open
Mobile/Stationary
Stationary
Number of Doors
0
No. of Drawers
1
Assembly
Unassembled
Number of Drawers
1
Material
Steel
Includes
Bottom Shelf, Fully Progressive Ball Bearing Suspension, Riser with Compartments
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Number of Shelves
1
Pedestal Location
None
Keyboard Shelf
No
Writing Surface Slope
6 Degrees
Color Top
Medium Gray
Color Base
Medium Gray
Handle
Lockable
Color
Medium Gray
Includes Keyboard Tray
No
Number of Compartments
4
Lock Type
Keyed
Desk Color
Gray
Mobility
Stationary
Desk Style
Open-Base
Desk Material
Steel
Frame Assembled
Unassembled

Description

Shop Desk, Number of Doors 0, Number of Shelves 1, Desk Color Gray, Desk Style Open-Base, Includes Keyboard Tray No, Mobility Stationary, Number of Compartments 4, Number of Drawers 1, Overall Depth 29 in, Overall Height 53 in, Overall Width 34 1/2 in, Shelf Depth 9 in, 15 in, Shelf Width 34 1/2 in, Writing Surface Height from Ground 43 in, Writing Surface Slope 6 Degrees , Caster Type Not Applicable, Caster Wheel Diameter Not Applicable, Desk Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.