Wheeled Fire Extinguisher, 50 lb Capacity, Class ABC , UL Rating20A:160B:C , Monoammonium Phosphate

  • Mfr # 495

  • Zoro # G8542965


product price:  $2,977.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Material
Steel
Extinguisher Capacity
50 lb
Extinguisher Class
ABC
UL Rating
20A:160B:C
Valve Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
495
Zoro #
G8542965
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
3 1/2 in
Hose Length
25 ft
Hose Diameter
1/2 in
Cart Height
46 in
Cylinder Diameter
21-1/2 in
Manufacturer Warranty Length
6 yr
Cylinder Height
46 in
Cart Depth
24 in
Wheel Diameter
12 1/2 in
Cart Width
21-1/2 in

Details

Item
Wheeled Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
50 lb
Extinguisher Class
ABC
UL Rating
20A:160B:C
Valve Material
Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
ABC Multi-Purpose Dry Chemical
Standards
UL Listed, US Coast Guard Approved
Maximum Discharge Distance
35 ft
Discharge Time
35 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Wheel Type
Semi Pneumatic
Pressure Type
Stored
Features
Brass Hose Fittings, Live Swivels on Discharge Valve, Quick-Opening Valves
Includes
Instruction Labels and Tags
Usable Life
6 yr
Charging
Rechargeable
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Pressure
240 psi
Maximum Operating Temperature
120 Degrees F
For Environment
Outdoor High Hazard
Fill Type
Charged and Filled
Cylinder Color
Red
For Location
Outdoor

Description

Wheeled Fire Extinguisher, Charging Rechargeable, Cylinder Color Red, Cylinder Diameter 21 1/2 in, Cylinder Height 46 in, Cylinder Material Steel, Discharge Time 35 sec, Extinguisher Capacity 50 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Brass Hose Fittings, Live Swivels on Discharge Valve, Quick-Opening Valves, Fill Type Charged and Filled, For Environment Outdoor High Hazard

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products