Fire Extinguisher, 20 lb Capacity, Class BC , UL Rating10B:C , Carbon Dioxide 19 sec, Discharge Time:

  • Mfr # 332

  • Zoro # G8543491


product price:  $664.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332
Zoro #
G8543491
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Diameter
8 in
Manufacturer Warranty Length
5 yr
Cylinder Height
30 in

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
20 lb
Extinguisher Class
BC
UL Rating
10B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
UL, USCG
Maximum Discharge Distance
8 ft
Discharge Time
19 sec
For Fire Type
Liquids
Mount Type
Bracket
Pressure Type
Stored
Includes
Mount Bracket
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Container Type
Cylinder
Maximum Operating Pressure
1,800 psi
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Includes Mounting Hardware
Yes
Charging
Rechargeable
Usable Life
5 yr
Maximum Operating Temperature
120 Degrees F
For Environment
Hospital
Cylinder Finish
Powder Coated
Minimum Operating Temperature
-22 Degrees F
Market
Commercial
Cylinder Color
Red
Products By Industry
Electrical
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 30 in, Cylinder Material Aluminum, Discharge Time 19 sec, Extinguisher Capacity 20 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Hospital, For Fire Type Liquids

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.