Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, 5 lb Capacity, Class BC , UL Rating5B:C , Carbon Dioxide 10 sec, Discharge Time:

  • Mfr # 27774

  • Zoro # G8543753


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27774
Zoro #
G8543753
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
17 3/4 in
Cylinder Diameter
5-1/4 in
Manufacturer Warranty Length
5 yr

Details

Item
Fire Extinguisher
Cylinder Material
Aluminum
Extinguisher Capacity
5 lb
Extinguisher Class
BC
UL Rating
5B:C
Valve Material
Metal
Extinguishing Agent Material Composition
Carbon Dioxide
Extinguishing Agent Type
Carbon Dioxide
Standards
CAN/ULC-S507 - UL 626, CAN/ULC-S508 - UL 711, ISO-14001, ISO-9001, NFPA 10, UL Listed
Maximum Discharge Distance
8 ft
Discharge Time
10 sec
For Fire Type
Liquids
Mount Type
Bracket
Pressure Type
Stored
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Includes
Mount Bracket
For Environment
Hospital
Included Mount Bracket
Wall Bracket
Market
Commercial
Maximum Operating Pressure
1,800 psi
Usable Life
5 yr
Minimum Operating Temperature
-22 Degrees F
Cylinder Finish
Powder Coated
Fill Type
Charged and Filled
Charging
Rechargeable
Container Type
Cylinder
Includes Mounting Hardware
Yes
Cylinder Color
Red
Maximum Operating Temperature
120 Degrees F
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 5 1/4 in, Cylinder Height 17 3/4 in, Cylinder Material Aluminum, Discharge Time 9 sec, Extinguisher Capacity 5 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Carbon Dioxide, Extinguishing Agent Type Carbon Dioxide, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled, For Environment Hospital, For Fire Type Liquids

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products