Round Bottle, 4 Oz, 95mm H, Vinyl, PK180

  • Mfr # 5220438C-21

  • Zoro # G8544243


product price:  $359.99
/pk 180, $2.00/ea
Free Shipping & Returns

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5220438C-21
Zoro #
G8544243
UPC #
-
Country of Origin
India

Dimensions

Diameter
54 mm
Labware Height - Metric
95 mm
Labware Screw Closure Size
38-400 mm
Height
95mm
Screw Closure Size
38-400 mm
Overall Height - Metric
95 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
54 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Includes Closure
Yes
Labware Capacity - English
4 oz
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Body Color
Amber
Bottle Type
Packer
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass
Capacity - Metric
125 mL
ASTM Specification
E438 Type II
Capacity - English
4 fl oz
Graduated
No
USP Specification
Type III
Closure Color
Black
Closure Included
Yes

Description

Packaging Bottle, Body Color Amber, Body Material Soda Lime Glass, Body Diameter - Metric 54 mm, Bottle Type Packaging, Capacity - Metric 125 mL, Capacity - English 125 mL, Overall Height - Metric 95 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 38-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.