Antifatigue Mat, 3 ft. L x 2 ft. W, 1/2" Thickness, Vinyl, Marble, Gray/White

  • Mfr # 470S2436GY

  • Zoro # G8544575


product price:  $80.27
/ea
Free Shipping & Returns

Key Features

Length
3 ft.
Thickness
1/2"
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
470S2436GY
Zoro #
G8544575
UPC #
662641642003
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"
Width and Length
2 ft x 3 ft

Details

Item
Antifatigue Mat
Color
Gray/White
Material
Vinyl Surface With Dense Closed PVC Foam Base
Surface Material
Vinyl
Mat Surface Pattern
Marble
Edge Style
Beveled
Standards
ASTM C1028-96; ASTM D3884-01
Antimicrobial
No
Brake Fluid Resistant
No
Antifatigue
Yes
Mat Shape
Rectangle
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Oil Resistant
No
Type
Anti-Fatigue Matting
Welding Safe
No
Anti-Slip Surface
Yes
Backing Material
Closed Cell PVC Foam
Autoclavable
No
Compression Deflection
@ 20 %/sq. in. 0.237 in.@ 40 %/sq. in. 0.325 in.
Durometer Rating
85
Number of Beveled Edges
4
Surface Texture
Smooth
Surface Design
Marble
Reversible
No
Washdown Safe
No
Resistance Properties
Insulation, NFSI, Tear Resistant, Wear Resistant
Single Material Construction
No
DOC FF1-70 Rating
Yes
USDA Certified
No
X-Ray Detectable
No
Anti-Slip Backing
Yes
Series
470 Marble Sof-Tyle(TM)
Metal Detectable
No
NSF/ANSI 52
No
Thermally Insulating
Yes
NFSI High Traction Certified
Yes
Number of Border Stripes
0
Critical Radiant Flux Class Rating
Class 1
Backing Characteristics
Insulation, NFSI, RedStop, Wear-Resistant

Description

Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, NFSI, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 470 Marble Sof-Tyle(TM), Thickness 1/2 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified Yes, Metal Detectable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.