24 in x 15 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 10Y742
Zoro # G8545144
product price:Â $2.55
/ea
Sold in multiples of 20 for $51.00
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10Y742
Zoro #
G8545144
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
24 in
Inside Width
15 in
Inside Height
10 in
Outside Length
24 3/8 in
Outside Width
15 3/8 in
Outside Height
10 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
24x15x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 24 in, Inside Width 15 in, Inside Height 10 in, 24x15x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 24 in, Outside Width 15 in, Outside Height 10 in, 24 3/8x15 3/8x10 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.