Shop ZORO SELECT
See all product information
Create Account
10 in x 7 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 11K636
- Zoro # G8545704
product price:Â
$
0.60
/ea
Sold in multiples of 25 for
$15.00
Key Features
Inside Length
10 in
Inside Height
5 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugated Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11K636
- Zoro #
- G8545704
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Wall Type
- Single Wall
- Maximum Load Capacity
- 65 lb
- Material
- Corrugated Cardboard
- Color
- Kraft
- Board Test
- 32 ECT
- Green Environmental Attribute
- Plastic-Free Packaging Product
- Standards
- ASTM D5118
- Fluting Profile
- C Flute
- Closure Style
- RSC
- Post-Consumer Recyclability
- 100 %
- Type
- Regular Slotted
- Box Color
- Kraft
- Shell Material
- Corrugated Cardboard
- Traction Material
- Corrugated Cardboard
Dimensions
- Inside Length
- 10 in
- Inside Width
- 7 in
- Inside Height
- 5 in
- Outside Length
- 10 3/8 in
- Outside Width
- 7 3/8 in
- Outside Height
- 5 in
- Wall Thickness
- 1/8 in
- Inside LxWxH
- 10x7x5
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 10 in, Inside Width 7 in, Inside Height 5 in, 10x7x5 in Inside LxWxH, 32 ECT, RSC, Outside Length 10 3/8 in, Outside Width 7 3/8 in, Outside Height 5 in, 10 3/8x7 3/8x5 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.