Shop NASHVILLE WRAPS
See all product information
Create Account
Clear w/ White Trim, Rectangle 2 Pc. Candy Boxes, 5.5x 4x1.25, 6PK
- Mfr # TB5W
- Zoro # G022922059
original price:Â $20.89 , new price: $17.75 , 15 percent off
new price:Â
$
17.75
/pk of 6, $2.96/ea
Key Features
Capacity
9 pieces
Material
Plastic
Height
1.25 in
Includes
6 Pack
Color
Clear, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TB5W
- Zoro #
- G022922059
- UPC #
- -
- Country of Origin
- China
- Capacity
- 9 pieces
- Material
- Plastic
- Includes
- 6 Pack
- Color
- Clear, White
- Item
- Candy Truffle Boxes
Dimensions
- Height
- 1.25 in
- Overall Length
- 4 in
- Overall Width
- 5.5 in
Description
These rectangle candy boxes are a 2-piece box with a clear window lid, and white border. Boxes measure 5.5x4x1.25 and perfectly hold 12 truffles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.