
Wood Screw, #8, 1-3/4 in, Black Oxide Steel Flat Head Phillips Drive, 5000 PK
Mfr # 0828DPFDB
Zoro # G8546887
product price:Â $224.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-3/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0828DPFDB
Zoro #
G8546887
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-3/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Oxide
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8-11X1 3/4 Phillips Flat Head no Nibs Deep Thread Wood Screw 2/3 Threaded Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.