3/8 in Drive Hex Socket Bit SAE 5/64 in Tip, 1 3/4 in L, 3/8" Dr, SAE Socket Bit, 5/64" Hex, 6 Pts

  • Mfr # 20HW80

  • Zoro # G8548504


product price:  $5.79
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/4 in
Finish
Chrome
Tip Size
5/64 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20HW80
Zoro #
G8548504
UPC #
190735761786
Country of Origin
Korea, Republic of

Dimensions

Drive Size
3/8 in
Overall Length
1 3/4 in
Tip Size
5/64 in
Socket Depth
Standard
Insert Length
63/64 in
Size
5/64"
Bit Length
63/64"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard
Material
Alloy Steel
Bit Style
Hex
Features
Durable
Category Type
Socket Bits
Standards
ASME B107.4M
Measurement Type
SAE
Drive Type
Square
Impact Rated
No
Insulated
No
Tip Style
Hex
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Socket Bit, Insert Length 63/64 in, Replaceable Insert No, SAE, Tip Size 5/64 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.