Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 500 PK

  • Mfr # 1080DQF17HC

  • Zoro # G8550037


product price:  $164.99
/pk 500, $0.33/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Type 17-2/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1080DQF17HC
Zoro #
G8550037
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
5 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Type 17-2/3

Description

Deck Screws,10X5 SQ FLT NIB DECK,PK500, Package Quantity 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products