Deck Screw, #8 x 4 in, Steel, Flat Head, Square Drive, 500 PK

  • Mfr # 0864DQG

  • Zoro # G8550344


product price:  $81.29
/pk 500, $0.16/ea
Free Shipping & Returns

Key Features

Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0864DQG
Zoro #
G8550344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
4 in

Details

Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse

Description

8X4 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.