
Deck Screw, #8 x 2 in, Steel, Flat Head, Square Drive, 2000 PK
Mfr # 0832DQG
Zoro # G8550414
product price:Â $138.99
/pk 2000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832DQG
Zoro #
G8550414
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
Head Type
Flat
Drive
Square
Material
Steel
Finish
Dacrotized
Thread Style
Partially Threaded
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
8X2 Bugle Square Drive Coarse Thread Sharp Point Deck Screw Dacrotized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.