Vertical Hold Down Clamp, 700 lb Cap

  • Mfr # 5105

  • Zoro # G8550753


product price:  $55.15
/ea

Key Features

Type
Flanged Base, Solid Bar
Holding Capacity (Lb.)
700
Overall Height (In.)
6.54 in
Body Material
Forged Steel
Overall Length (In.)
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5105
Zoro #
G8550753
UPC #
697437979322
Country of Origin
Thailand

Dimensions

Overall Height (In.)
6.54 in
Overall Length (In.)
4.13 in
Height Under Arm (In.)
2.54 in
Dia. (In.)
0.26 in
Height Under Arm
2.54 in
Arm Length
3.13 in

Details

Item
Vertical Hold-Down Clamp
Type
Flanged Base, Solid Bar
Holding Capacity (Lb.)
700
Body Material
Forged Steel
Handle
Vertical
Base Mounting Centers (In.)
1 x 1.46
Arm
Solid, Can Machine Or Weld
Application
Assembly, Clamping, Welding
Arm Style
Solid Bar
Handle Orientation
Vertical
Base Mounting Style
Flange
Accommodates Workpiece Variation
No
Clamp Arm Opening Angle
89 Degrees
Includes Locking Handle
No
Holding Capacity - Maximum
700 lbf

Description

Vertical Hold-Down Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 700 lbf, Arm Style Solid Bar, Tip Material Not Applicable, Clamp Arm Opening Angle 89 Degrees , Arm Length 3.13 in, Height Under Arm 2.54 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Clamping, Welding, Body Material Forged Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.