Radial Ball Bearing, 608 Industry Number, Double Shielded, 8 mm Dia, Alloy Steel

  • Mfr # 21XU33

  • Zoro # G8550832


product price:  $5.39
/ea

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
8 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21XU33
Zoro #
G8550832
UPC #
190735168011
Country of Origin
China

Dimensions

Bore Dia.
8 mm
Outside Dia.
22 mm
Width
7 mm
Bore Diameter
8 mm
Outside Diameter
22 mm
Outer Ring Width
7 mm
Outside Dia. Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron
Outside Diameter Tolerance
+0/-13 micron

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
608
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Alloy Steel
Bearing Material
Chrome Steel
Shield Material
Alloy Steel
Max. RPM
34,000 RPM
Industry Number
608ZZ-C3
ABEC Tolerance
1
Lubrication
Grease
Bore Tolerance
+0/-10 micron
Application
Radial and Thrust Load Application
Dynamic Radial Load Capacity
Not Available
Includes Retaining Ring
No
Lubricant Material
Grease
Retaining Ring Groove
No
Maximum Speed
34,000 RPM

Description

Radial Ball Bearing, Bearing Industry Number 608, Bore Diameter 8 mm, Closure Double Shielded, Outer Ring Width 7 mm, Outside Diameter 22 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.